Zoro Homepage

Starter Punch, S2, 3/32 x 5 In

  • Mfr # J501/4S2

  • Zoro # G2315591


product price: $8.49
/ea

Key Features

Overall Length
5 in
Length (In.)
5 in
Tip Size (In.)
3/32 in
Tether Capable
Tether Capable
Application
Demolition
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J501/4S2
Zoro #
G2315591
UPC #
662679035969
Country of Origin
United States

Dimensions

Overall Length
5 in
Length (In.)
5 in
Tip Size (In.)
3/32 in
Tip Size
3/32 in
Shank Width
1/4 in
Hole Diameter
3/32 in

Description

Similar to drift punches, but with wider points and heavier, shorter body
Application: to align holes in two or more pieces of metal through which a bolt or screw is to be inserted
Application: for installing and removing pins and shafts

Additional Features:

  • One-piece design for strength and durability
  • Reverse taper to help prevent binding
  • Made from S2 steel and specially heat-treated for greater strength and durability
  • Modified parabolic striking end to help reduce mushrooming and chipping
  • Black oxide finish to help prevent rust corrosion; extending tool life and performance
  • A polished identification panel on one of the flats is marked with the tool number and size in a black inlay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.