This item is Discontinued.
This item is Discontinued.
Striking Wrench, Offset, 1-9/16 in., 12 L (Discontinued)
Mfr #
J2625SW
Zoro #
G4969413
UPC # 662679980368
Country of Origin United States
Category Striking and Slugging Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J2625SW
- Zoro #
- G4969413
- UPC #
- 662679980368
- Country of Origin
- United States
- Item
- Striking Wrench
- Finish
- Black Oxide
- Standards
- Federal Specification GGG-W-636E
- Number of Points
- 12
- SAE or Metric
- SAE
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Offset
- 1-7/16 in
- Handle Type
- Offset
- Head Offset Angle
- 45 Degrees
- Material
- Alloy Steel
- Insulated
- No
- Weight
- 3.89 lb
- Head Type
- Offset
- Handle Color
- Black
- Corrosion Resistant
- Yes
- Nonsparking
- No
- Box End Type
- 12-Point Box End
- Non-Magnetic
- No
- Measurement Type
- SAE
- Tether Style
- Tether Capable
- Shell Material
- Alloy Steel
Description
Striking Wrench, Alloy Steel, Black Oxide, Head Size 1 9/16 in, Overall Length 12 in, 45 Degrees , Head Thickness 1 1/8 in, SAE, Offset, Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.