This item is Discontinued.

Proto Striking Wrench, Straight, 1-1/8in., 9-7/8L JSN18

Striking Wrench, Straight, 1-1/8in., 9-7/8L (Discontinued)

  • Mfr # JSN18
  • Zoro # G5292865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JSN18
Zoro #
G5292865
UPC #
662679980511
Country of Origin
United States

Dimensions

Overall Length
10 in
Nominal Size
1 1/8 in
Head Thickness
5/8 in
Head Size
1 1/8 in

Details

Item
Striking Wrench
Finish
Black Oxide
Standards
Federal Specification GGG-W-636E
Number of Points
12
SAE or Metric
SAE
Offset
None
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Type
Straight
Head Offset Angle
0 Degrees
Weight
2.1 lb
Measurement Type
SAE
Tether Style
Not Tether Capable
Material
Alloy Steel
Box End Type
12-Point Box End
Handle Color
Black
Corrosion Resistant
Yes
Non-Magnetic
No
Head Type
Standard
Nonsparking
No
Insulated
No

Description

When you need to tighten a nut or bolt, the Proto JSN18 Striking Wrench is the tool to have on hand. It features a 12-point design that provides better grip and leverage around fasteners. The striking wrench has an alloy steel head with black oxide finish for rust resistance. The straight handle measures 10 in. in length and is easy to grip, even when wearing gloves. This SAE wrench weighs 2.1 lb and has a 1 1/8" head size and overall length of 9 7/8". When it comes to striking wrenches, you can't go wrong with the Proto JSN18 Striking Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.