This item is Discontinued.

This item is Discontinued.
Super Heavy-Duty Offset Slugging Wrench 3-3/8" - 12 Point (Discontinued)
Mfr #
JUSN354
Zoro #
G100455493
UPC # 662679121471
Country of Origin United States
Category Striking and Slugging Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JUSN354
- Zoro #
- G100455493
- UPC #
- 662679121471
- Country of Origin
- United States
Dimensions
- Overall Length
- 17-3/8 in
- Nominal Size
- 3-3/8 in
- Box End Thickness
- 2 in
- Box End Width
- 5-1/4 in
Details
- Item
- Slugging Wrench
- Finish
- Black Oxide
- Standards
- Federal GGG-W-636E
- Number of Points
- 12
- SAE or Metric
- SAE
- Offset
- 1-7/8 in
- Wrench Material
- Alloy Steel
- Handle Type
- Offset/Straight
- Type
- Box/Single End
- Offset Angle
- 45 Degrees
Description
Proto® Super Heavy-Duty Offset Slugging Wrench 3-3/8" - 12 Point