Zoro Homepage
This item is Discontinued.
Proto 1/4 in Drive Torx Socket Bit SAE T20 Tip, 1 1/2 in L, 1/4" Drive Torx Bit Socket - T20 J4739-20W

1/4 in Drive Torx Socket Bit SAE T20 Tip, 1 1/2 in L, 1/4" Drive Torx Bit Socket - T20 (Discontinued)

  • Mfr # J4739-20W
  • Zoro # G3903772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4739-20W
Zoro #
G3903772
UPC #
662679140762
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
T20
Socket Depth
Standard
Insert Length
5/8 in
Size
T20

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Socket Type
Screwdriver Bit
Bit Style
Torx(R)
Number of Points
0
Standards
SAE AS4984A
Category Type
Socket Bits
Measurement Type
Torx
Impact Rated
No
Insulated
No
Tip Style
Torx
Replaceable Insert
No

Description

Product details about the PROTO - J4739-20W Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J4739-20W Bit Socket is a standard depth socket bit designed for SAE measurements. With a drive size of 1/4 inch and an overall length of 1 1/2 inches, it's suitable for various applications requiring precision and consistency. The insert length measures at 5/8 inch, providing adequate reach in most situations. This tool features a Torx tip style with a T20 size, aligning with the Torx measurement type.
Crafted from durable alloy steel, this socket bit offers robustness and longevity to withstand regular use. It adheres to the SAE AS4984A standards, demonstrating its quality construction and performance capabilities. The chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion or wear over time.
This screwdriver bit socket has a non-replaceable insert and is not rated for impact usage nor insulated. Its category type falls under Socket Bits with zero points on the number scale indicating its specific design focus on Torx(R) style bits rather than traditional point-based sockets. As such, it's built to work effectively within these parameters while offering reliable service throughout its lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.