
3/8 in Drive Torx(R) Socket Bit Torx(R) T55 Tip, 1 23/32 in L
Mfr # J5239-55W
Zoro # G3904527
product price: $13.29
/eaKey Features
Drive Size
3/8 in
Overall Length
1 23/32 in
Finish
Chrome
Tip Size
T55
SAE or Metric
Torx(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5239-55W
Zoro #
G3904527
UPC #
662679161873
Country of Origin
United States
Dimensions
Drive Size
3/8 in
Overall Length
1 23/32 in
Tip Size
T55
Insert Length
7/8 in
Size
T55
Socket Depth
Standard
Details
Item
Socket Bit
Finish
Chrome
SAE or Metric
Torx(R)
Standards
SAE AS4984A
Number of Points
0
Socket Type
Screwdriver Bit
Material
Alloy Steel
Category Type
Socket Bits
Bit Style
Torx(R)
Impact Rated
No
Measurement Type
Torx
Insulated
No
Replaceable Insert
No
Tip Style
Torx
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Description
3/8-inch drive slotted screwdriver bit sockets
5/16-inch tip size
3/64-inch tip width
Additional Features:
- 3-inch overall length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.