Zoro Homepage

Tape Measure Sleeve, Tether, Black

  • Mfr # JTAPESLV

  • Zoro # G8730732


product price: $26.39
/ea

Key Features

Color
Black
For Use With
Tape Measure
Material
Nylon
Type
Tether
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTAPESLV
Zoro #
G8730732
UPC #
662679123949
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Height
4 in
Depth
3 3/4 in
Overall Height
4 in
Overall Depth
3 3/4 in
Overall Width
2 in
For Maximum Belt Width
2 in

Details

Item
Tool Holster
Color
Black
For Use With
Tape Measure
Material
Nylon
Type
Tether
Number of Pockets
1
Tool Storage Type Included
Tool Lanyard/Tethering
Features
Tether Ready
Belt Attachment Type
Slotted
Style
Holster
Number of Inside Pockets
1
Closure Type
Hook-and-Loop
Number of Outside Pockets
0
Compatible with Product Type
Tape Measure
Tether Capable
Teather-Ready
Attachment Type
Belt Slot
For Tool Type
Tape Measures
Primary Application
Industrial

Description

Tethered tape measure sleeve with d-ring securely keeps tape measure attached
Made from durable material to withstand heavy wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.