Zoro Homepage
This item is Discontinued.
Proto Tether Heat Shrink, Nylon, 4in. Dia. JP2R4X4LPOR

Tether Heat Shrink, Nylon, 4in. Dia. (Discontinued)

  • Mfr # JP2R4X4LPOR
  • Zoro # G0067597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP2R4X4LPOR
Zoro #
G0067597
UPC #
662679124038
Country of Origin
United States

Dimensions

Length
4 in
Fits Shaft Dia.
2 1/4 in to 3 1/2 in
Width
4 in
Ring Inside Dia.
1/2 in
Fits Handle Dia.
1/4 in to 2 in
Fits Handle Diameter (Minimum)
1/4 in
Ring Inside Diameter
1/2 in
Fits Shaft Diameter (Maximum)
3 1/2 in
Inside Diameter Before Shrinking
4 in
Fits Shaft Diameter (Minimum)
2 1/4 in

Description

Tether Heat Shrink, Attachment Point Style Heat Shrink D-Ring, Color Black, D-Ring Material Steel, Strap Color Black, Gray, Red, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Heat Shrink, Tool End Connection Heat Shrink, Weight Capacity 25 lb, Width 4 in, For Tool Type Hand Tools, Material Rubber, Steel, Webbed Nylon, Fits Handle Diameter (Minimum) 1/4 in, Inside Diameter Before Shrinking 4 in, Number of D-Rings 1, Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.