Zoro Homepage
This item is Discontinued.
Proto Tether Kit, 6 lb., Black/Orange JPSSCAFF4KIT

Tether Kit, 6 lb., Black/Orange (Discontinued)

  • Mfr # JPSSCAFF4KIT
  • Zoro # G8730723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPSSCAFF4KIT
Zoro #
G8730723
UPC #
662679122966
Country of Origin
United States

Details

For Use With
Tape Measure, Lineman's Plier, Hammer, Level
Item
Tether Kit
Max. Working Load
6 lb
Material
Nylon, Rubber, Steel
Color
Black/Orange
Tethering Component
Attachment Point
For Tool Type
Hand Tools, Measuring Tapes
Tool End Connection
Heat Shrink
Number of D-Rings
4
Tethering End Connection
D-Ring
Weight Capacity
6 lb
Brand and Series
Stanley Proto
Attachment Point Style
D-Ring, Tape Wrap
Slip-On Location
Handle, Shaft
D-Ring Material
Steel
Strap Color
Black, Orange

Description

Tether Kit, Attachment Point Style D-Ring, Tape Wrap, Color Black/Orange, D-Ring Material Steel, Strap Color Black, Orange, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool End Connection Heat Shrink, Weight Capacity 6 lb, For Tool Type Hand Tools, Measuring Tapes, Material Nylon, Rubber, Steel, Number of D-Rings 4, Slip-On Location Handle, Shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.