Zoro Homepage
This item is Discontinued.
Proto Tether Kit, Nylon, Tape Installation JDRSMPLKIT

Tether Kit, Nylon, Tape Installation (Discontinued)

  • Mfr # JDRSMPLKIT
  • Zoro # G0067746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JDRSMPLKIT
Zoro #
G0067746
UPC #
662679124724
Country of Origin
United States

Details

For Use With
Hand Tools
Item
Tether Kit
Material
Webbed Nylon
Installation Method
Tape
Tethering Component
Attachment Point
Tethering End Connection
D-Ring
Brand and Series
Stanley Proto
Tool End Connection
Tape-On
Tool Attachment Method
Tape-On
D-Ring Material
Steel
For Tool Type
Hand Tools
Attachment Point Style
D-Ring Strap, Tape Wrap
Slip-On Location
Handle, Shaft
Weight Capacity
6 lb
Number of D-Rings
2
Strap Color
Orange, Red
Attachment End Style
Single D-Ring

Description

Tether Kit, Attachment Point Style D-Ring Strap, Tape Wrap, D-Ring Material Steel, Strap Color Orange, Red, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 6 lb, For Tool Type Hand Tools, Material Webbed Nylon, Number of D-Rings 2, Slip-On Location Handle, Shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.