Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tether-Ready 32" Large Handle Pry Bar

  • Mfr # J2148-TT

  • Zoro # G8626116


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Features
Impact-Resistant, Large Four Sided Handle, Resistant to Most Harsh Chemicals
Type
Pry Bars
Overall Length
32 in
Overall Width
1 1/4 in
Material
High Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2148-TT
Zoro #
G8626116
UPC #
662679126438
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
1 1/4 in
Thickness
1 1/4 in
Bar Diameter
1 1/4 in
End Width
3/4 in
Bar Width
1 1/4 in

Details

Item
Tethered Pry Bar
Features
Impact-Resistant, Large Four Sided Handle, Resistant to Most Harsh Chemicals
Type
Pry Bars
Material
High Alloy Steel
End Style
Chisel
Standards
ASME
Color
Black
Handle Material
Extruded Acetate
Tether Style
Tether Ready
Finish
Black Oxide
Handle Color
Black
Includes Handle
Yes
Bar Material
Steel
Bar Shape
Round
Weight
2.17 lb
End Angle Style
Offset
Tether Ready
Yes
Bar Color
Black
Number of Nail Slots
0

Description

Large four-sided handle for a better grip and added comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.