Zoro Homepage
This item is Discontinued.
Proto Tether-Ready 3/8" Cold Chisel J86A5/16S2-TT

Tether-Ready 3/8" Cold Chisel (Discontinued)

  • Mfr # J86A5/16S2-TT
  • Zoro # G8730662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J86A5/16S2-TT
Zoro #
G8730662
UPC #
662679123895
Country of Origin
United States

Dimensions

Length
5 3/8 in
Tip Size
3/8 in
Blade Width
3/8 in
Shank Width
5/16 in
Overall Length
5 1/2 in

Description

Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 3/8 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 5 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready Yes, Corrosion-Resistant Yes, Features Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel, Finish Black Oxide, Heat-Treated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.