Zoro Homepage

Tether-Ready 3/8" Drive 18 Piece Metric Deep Socket Set-12 Point, Skt St, Chrm, 6-19 mm, 12Pt

  • Mfr # J52207-TT

  • Zoro # G7504761


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
18
Includes
(3) Socket Bars 17" Socket Clips 3/8" Drive, (18)Tether Ready Socket 3/8" Drive 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm
Finish
Full Polish
Tether Capable
Tether Ready
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J52207-TT
Zoro #
G7504761
UPC #
662679116200
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
6 mm to 23 mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 6 mm, 7 mm, 8 mm, 9 mm
Deep Socket Style/Size
Deep 12-Point: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 6 mm, 7 mm, 8 mm, 9 mm

Details

Item
Deep Socket Set
Number of Pieces
18
Includes
(3) Socket Bars 17" Socket Clips 3/8" Drive, (18)Tether Ready Socket 3/8" Drive 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm
Finish
Full Polish
Tether Capable
Tether Ready
Measurement Type
Metric
Sockets Included
(18) Deep 12-Point
Std. Socket Point Styles Included
None
Standards
AS954E S3.8.1, ASME B107.1
Impact Rated
No
Deep Socket Point Styles Included
12
Flex Socket Point Styles Included
None
Ratchets Included
None
Drive Type
Hand
SAE or Metric
Metric
Insulated
No
Tether Style
Tether Ready
Socket Shape
12-Point
Includes Drive Tools
No
Includes Standard Sockets
No
Includes Socket Bits
No
Number of Deep Sockets
18
Includes Deep Sockets
Yes
Non-Sparking
No
Includes Wrenches
No
Container Type
Rail
Piece Count Range
2 to 25
Tether Ready
Yes
Includes Flex Sockets
No
Flex Socket Count/Style
None
Type
4-Hole

Description

Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.