Tether-Ready Duratek 6 Piece Slotted Screwdriver Set (Discontinued)
- Mfr # J1206SSF-TT
- Zoro # G6567951
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J1206SSF-TT
Zoro #
G6567951
UPC #
662679118761
Country of Origin
United States
Dimensions
Tip Size
3/16", 1/4", 5/16", 3/8"
Shank Length
1-1/2 in to 10 in
Overall Length
4" to 17"
Handle Length
4 1/2 in
Sizes Included
Keystone Slotted: 3/16 in x 4 in, 1/4 in x 1 1/2 in, 1/4 in x 4 in, 5/16 in x 6 in, 3/8 in x 8 in, 3/8 in x 10 in
For Fastener Size
1/4 in, 3/16 in, 3/8 in, 5/16 in, SQ1, SQ2
Description
Proto's J1206SSF-TT Tether-Ready Duratek 6 Piece Slotted Screwdriver Set is the perfect set of screwdrivers for your repair and maintenance jobs. It contains a total of six screwdrivers, each with its own unique design that makes it easier to work on complex projects. Each slotted screwdriver has a durable handle that offers extra comfort when you are working for long hours. The handles have a unique tip ID design that helps you identify the size of the tool at a glance. These slotted screwdrivers have been engineered to resist corrosion from exposure to chemicals and other harsh elements, so they can last longer than standard tools. With chrome plated finish, these screwdrivers are resistant to rust and pitting. They also prevent chips and discoloration from appearing on their surface. Proto Tools' J1206SSF-TT Tether Ready Duratek 6 Piece Slotted Screwdriver Set is designed for professional use in challenging conditions where durability matters most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.