Zoro Homepage
This item is Discontinued.
Proto Tether Ready Phillips Screwdriver #4 Round JP0408R-TT

Tether Ready Phillips Screwdriver #4 Round (Discontinued)

  • Mfr # JP0408R-TT
  • Zoro # G6718731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP0408R-TT
Zoro #
G6718731
UPC #
662679118891
Country of Origin
United States

Dimensions

Tip Size
#4
Shank Length
8 in
Overall Length
13 in
For Fastener Size
#4

Description

Tether Ready Phillips Screwdriver, Tip Size #4, Phillips, Ergonomic, Overall Length 13 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, Yes, Tip Finish Black Oxide, Shank Coating Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.