Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tether-Ready Satin Combination Wrench 18 mm - 12 Point

  • Mfr # J1218MASD-TT

  • Zoro # G6542173


product price: $39.49
/ea

Key Features

Overall Length
10 3/4 in
Material
Alloy Steel
Finish
Satin
Head Size
18 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1218MASD-TT
Zoro #
G6542173
UPC #
662679118143
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Head Size
18 mm
Head Thickness
3/8 in, 7/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
Yes
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Head Movement
Fixed
Insulated
No
Tether Capable
Tether Ready
Single End/Double End
Double End
Reversing
No
Features
Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature , Box Ends Incorporate the TorquePlus(TM) system
Standards
ASME B107.100
Handle Type
One Piece
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Handle Color
Silver
Head Type
Offset
Box End Type
12-Point Box End
Opening Type
Hex
Weight
0.41 lb
Corrosion Resistant
Yes
Measurement Type
Metric
Nonsparking
No
Non-Magnetic
No
Ratcheting
No

Description

Specifically assembled with the correct Heat Shrink Loop
Satin finish provides corrosion resistance and a slip-resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners

Additional Features:

  • Anti-Slip Design (ASD) open end
  • Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.