Zoro Homepage
This item is Discontinued.
Proto Tether-Ready Satin Flare-Nut Wrench 10 x 12 mm - 6 Point J3710M-TT

Tether-Ready Satin Flare-Nut Wrench 10 x 12 mm - 6 Point (Discontinued)

  • Mfr # J3710M-TT
  • Zoro # G8601853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J3710M-TT
Zoro #
G8601853
UPC #
662679126087
Country of Origin
United States

Dimensions

Wrench Head Sizes
10 mm, 12 mm
Overall Length
7 in
Head Size
10 mm, 12 mm
Head Thickness
25/64 in

Description

Flare Nut Wrench, Alloy Steel, Satin, Head Size 10 mm, 12 mm, 6-Point Flare Nut, 7 in, 15 Degrees , Head Thickness 25/64 in, Insulated No, Metric, Double End, Handle Type Slip Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.