Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proto Tether Ready Slotted Screwdriver 1/4 in Round JK14112R-TT

Tether Ready Slotted Screwdriver 1/4 in Round (Discontinued)

  • Mfr # JK14112R-TT
  • Zoro # G6628781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK14112R-TT
Zoro #
G6628781
UPC #
662679118778
Country of Origin
United States

Dimensions

Tip Size
1/4 in
Shank Length
1 1/2 in
Overall Length
3 1/2 in
Handle Length
4 1/4 in
For Fastener Size
1/4 in

Details

Item
Tether Ready Slotted Screwdriver
Tip Style Group
Slotted
Screwdriver Tip Style
Keystone Slotted
Handle Material
Plastic
Handle Design
Ergonomic
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
ASME
ESD Safe
No
Tether Capable
Tether Ready
Features
Chemical Resistant Handle
Shank Shape
Round
Finish
Chrome
Insulated
No
Nonsparking
No
Shank Material
Alloy Steel
Tip Style
Slotted
Handle Color
Black, Yellow
Material
Steel
Tether Style
Tether Ready
Shank Finish
Chrome
Measurement Type
SAE
Tip Finish
Black Oxide
Corrosion Resistant
Yes
Non-Sparking
No
Replaceable Shank
No
Magnetized Tip
No
Grip Style
Plain
Non-Magnetic
No
Shank Coating
Chrome
Tether Ready
Yes
Slotted Screwdriver Tip Shape
Keystone

Description

This Proto JK14112R-TT Screwdriver Slotted 1/4" 1 1/2 in Square is the perfect tool for working with fasteners. It has a chemical resistant handle, making it ideal for use in wet conditions. The alloy steel shank ensures that this screwdriver will last through years of regular use. The black and yellow handle color makes it easy to identify at a glance. With a keystone slotted tip, you can easily drive screws into their intended position. This Proto Screwdriver Slotted 1/4" 1 1/2 in Square is the high quality tool you need to get your job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.