Tether Ready Slotted Screwdriver 3/16 in Round (Discontinued)
- Mfr # JC31604R-TT
- Zoro # G7110975
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JC31604R-TT
Zoro #
G7110975
UPC #
662679118785
Country of Origin
United States
Dimensions
Tip Size
3/16 in
Shank Length
4 in
Overall Length
7 in
Handle Length
5 in
For Fastener Size
5/16 in
Description
Tether Ready Slotted Screwdriver, Tip Size 3/16 in, Slotted, Plain, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.