Zoro Homepage
This item is Discontinued.
Proto Tether Torque Wrench, 1/2 Dr, 40-200 Nm J6016NMC-TT

Tether Torque Wrench, 1/2 Dr, 40-200 Nm (Discontinued)

  • Mfr # J6016NMC-TT
  • Zoro # G6679565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6016NMC-TT
Zoro #
G6679565
UPC #
662679117856
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
21 1/2 in
Overall Width
1 3/4 in

Description

If you're looking for a way to apply the right amount of torque, this Proto J6016NMC-TT Tether Torque Wrench is your solution. It provides an accurate reading with its +/-3% CW and +/-4% CCW accuracy. The micrometer torque wrench measures 21 1/2 in. in length and has a 1 3/4 in. width overall. This alloy steel wrench has a clockwise and counterclockwise rotation for applying even pressure on fasteners during tightening or loosening processes. Its handle is made from alloy steel, providing both durability and comfort when using it. The primary scale range of this micrometer torque wrench is 40 Nm to 200 Nm, while the secondary scale range is 33.2 ft.-lb to 151 ft.-lb.. With its high quality design, the Proto J6016NMC-TT Tether Torque Wrench will ensure that you have everything you need to get the job done properly every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.