Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tether Torque Wrench, 3/8 Dr, 16 to 80 Nm

  • Mfr # J6006NMC-TT

  • Zoro # G6561502


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
15 in
Includes
(1) Tether
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6006NMC-TT
Zoro #
G6561502
UPC #
662679117849
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
15 in
Overall Width
1 7/16 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Tether
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Handle
Knurled
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Alloy Steel
Torque Measurement Type
Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.14M
Meets/Exceeds
ASME B107.14M
Secondary Scale Increments
0.5 ft.-lb.
Calibration Certificate Included
No
Visual/Audible Indicators
Audible Click
Teeth
24
Tether Capable
Tether Ready
Primary Scale Increments
0.5 N-m
Ratcheting Angle
15 Degrees
Number of Geared Teeth
24
Min. Arc Swing
15 Degrees
Secondary Scale Range
11.1 to 62.6 ft.-lb.
Primary Scale Range
16 N-m to 80 N-m
Min. Number of Cycles
5,000
Counterclockwise Accuracy
+/- 6%
Insulated
No
Head Movement
Ratcheting
Primary Scale Minimum Torque
16 N-m
Nonsparking
No
Primary Scale Maximum Torque
80 N-m
Torque Range
16 N-m to 80 N-m
Handle Color
Silver
Torque Limiting Mechanism
Click-Type
Dual Scale
Yes
Extended Data Testing
No
Clockwise Accuracy
+/- 3%
Torque Increments
0.5 N-m
Torque Setting
Pre-Set
Finish
Chrome
Tether Style
Tether Ready
Corrosion Resistant
Yes
Weight
3 lb
Torque Adjustability
Adjustable

Description

Tether-ready with Heat Shrink Loop.
For use with elastic bungie or web lanyard only.
Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale.

Additional Features:

  • Calibration is accomplished by manual loading the torque wrenches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.