Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tethered Combination Wrench, SAE, 1in Size

  • Mfr # J1232ASD-TT

  • Zoro # G6948943


product price: $55.89
/ea

Key Features

Overall Length
14 in
Material
Alloy Steel
Finish
Satin
Head Size
1 in
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1232ASD-TT
Zoro #
G6948943
UPC #
662679118037
Country of Origin
United States

Dimensions

Overall Length
14 in
Head Size
1 in
Wrench Length Style
Standard
Head Thickness
7/16 in, 9/16 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Anti-Slip Design
Yes
Ratcheting Configuration
Non-Ratcheting
Head Movement
Fixed
Reversing
No
Tether Capable
Tether Ready
Insulated
No
Features
Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk for Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Single End/Double End
Double End
Standards
ASME B107.100
Corrosion Resistant
Yes
Head Type
Offset
Weight
0.95 lb
Nonsparking
No
Handle Color
Silver
Box End Type
12-Point Box End
Measurement Type
SAE
Tether Style
Tether Capable
Handle Type
One Piece
Ratcheting
No
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Opening Type
Hex

Description

Specifically assembled with the correct Heat Shrink Loop
Satin finish provides corrosion resistance and a slip-resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners

Additional Features:

  • Anti-Slip Design (ASD) open end. Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.