Zoro Homepage

Tethered Combo Wrench, Metric, 10mm Size

  • Mfr # J1210MASD-TT

  • Zoro # G6407816


product price: $38.89
/ea

Key Features

Overall Length
6 in
Material
Alloy Steel
Finish
Satin
Head Size
10 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1210MASD-TT
Zoro #
G6407816
UPC #
662679118105
Country of Origin
United States

Dimensions

Overall Length
6 in
Head Size
10 mm
Wrench Length Style
Standard
Head Thickness
1/4 in, 5/16 in

Description

Specifically assembled with the correct Heat Shrink Loop
Satin finish provides corrosion resistance and a slip-resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners

Additional Features:

  • Anti-Slip Design (ASD) open end
  • Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.