Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tethered Combo Wrench, Metric, 24mm Size

  • Mfr # J1224MASD-TT

  • Zoro # G6403196


product price: $58.35
/ea

Key Features

Overall Length
13 1/4 in
Material
Alloy Steel
Finish
Satin
Head Size
24 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1224MASD-TT
Zoro #
G6403196
UPC #
662679118174
Country of Origin
United States

Dimensions

Overall Length
13 1/4 in
Head Size
24 mm
Wrench Length Style
Standard
Head Thickness
7/16 in, 9/16 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Reversing
No
Head Movement
Fixed
Tether Capable
Tether Ready
Insulated
No
Anti-Slip Design
Yes
Features
Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature , Box Ends Incorporate the TorquePlus(TM) system
Ratcheting Configuration
Non-Ratcheting
Single End/Double End
Double End
Wrench Shape
Straight
Standards
ASME B107.100
Corrosion Resistant
Yes
Ratcheting
No
Handle Color
Silver
Weight
0.8 lb
Measurement Type
Metric
Opening Type
Hex
Head Type
Offset
Non-Magnetic
No
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Nonsparking
No
Handle Type
One Piece
Tether Style
Tether Capable

Description

Specifically assembled with the correct Heat Shrink Loop
Satin finish provides corrosion resistance and a slip-resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners

Additional Features:

  • Anti-Slip Design (ASD) open end
  • Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.