Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tethered Combo Wrench, Metric, 26mm Size

  • Mfr # J1226MASD-TT

  • Zoro # G6529083


product price: $59.95
/ea

Key Features

Overall Length
14 3/4 in
Material
Alloy Steel
Finish
Satin
Head Size
26 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J1226MASD-TT
Zoro #
G6529083
UPC #
662679118181
Country of Origin
United States

Dimensions

Overall Length
14 3/4 in
Head Size
26 mm
Wrench Length Style
Standard
Head Thickness
7/16 in, 5/8 in

Details

Material
Alloy Steel
Finish
Satin
Head Offset Angle
15 Degrees
Number of Points
12
Head Movement
Fixed
Wrench Shape
Straight
Tether Capable
Tether Ready
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Wrench Product Grouping
Wrenches
Insulated
No
Single End/Double End
Double End
Features
Specifically Assembled with the Correct Heat Shrink Loop, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature , Box Ends Incorporate the TorquePlus(TM) system
Anti-Slip Design
Yes
Standards
ASME B107.100
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Ratcheting
No
Handle Color
Silver
Corrosion Resistant
Yes
Handle Type
One Piece
Opening Type
Hex
Measurement Type
Metric
Weight
1 lb
Head Type
Offset
Nonsparking
No
Non-Magnetic
No
Box End Type
12-Point Box End

Description

Specifically assembled with the correct Heat Shrink Loop
Satin finish provides corrosion resistance and a slip-resistant grip
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners

Additional Features:

  • Anti-Slip Design (ASD) open end
  • Metric sizes 9mm and smaller and sizes 36mm and larger do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.