Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tethered Pry Bar, 17-1/2in.L, 5/8in. dia.

  • Mfr # J2142-TT

  • Zoro # G8626091


product price: $64.39
/ea

Key Features

Features
Impact-Resistant, Large Four Sided Handle, Resistant to Most Harsh Chemicals
Type
Pry Bars
Overall Length
18 in
Overall Width
1 1/4 in
Material
High Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2142-TT
Zoro #
G8626091
UPC #
662679126414
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
1 1/4 in
Thickness
1 1/4 in
End Width
5/8 in
Bar Width
1 1/4 in
Bar Diameter
1 1/4 in

Details

Item
Tethered Pry Bar
Features
Impact-Resistant, Large Four Sided Handle, Resistant to Most Harsh Chemicals
Type
Pry Bars
Material
High Alloy Steel
End Style
Chisel
Standards
ASME
Color
Black
Handle Material
Extruded Acetate
Tether Style
Tether Ready
Handle Color
Black
Finish
Black Oxide
Weight
1.08 lb
Bar Shape
Round
Number of Nail Slots
0
Bar Material
Steel
Includes Handle
Yes
Tether Ready
Yes
End Angle Style
Offset
Bar Color
Black

Description

Large four-sided handle for a better grip and added comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.