Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 5/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip

  • Mfr # J261SG

  • Zoro # G1759965


product price: $19.99
/ea

Key Features

Plier Jaw Style
Straight Jaw
Features
Angled Teeth, Precision Milled Undercut Groove Joint
Material
Steel
Finish
Uncoated
Jaw Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J261SG
Zoro #
G1759965
UPC #
662679031169
Country of Origin
United States

Dimensions

Overall Length
5 in
Jaw Width
7/8 in
Jaw Length
7/8 in
Jaw Thickness
1/4 in

Details

Plier Jaw Style
Straight Jaw
Features
Angled Teeth, Precision Milled Undercut Groove Joint
Material
Steel
Finish
Uncoated
Handle Type
Dipped
Standards
ASME B107.23
No. of Jaw Positions
4
Max. Jaw Opening
15/32 in
Item
Tongue and Groove Plier
Tether Capable
Tether Capable
Adjustment Type
Groove Joint
Tether Style
Tether Capable
Grip Style
Standard Cushion
Number of Jaw Positions
4
Plier Type
Tongue & Groove Pliers
Handle Color
Red
Jaw Shape
Flat
Jaw Opening Type
Manual
Jaw Texture
Serrated
Grip Material
Plastic
Maximum Jaw Opening
1/2 in
Weight
0.15 lb
Tether Ready
No
Plier Material
Steel
Application
For Rods, Pipes, And Cable Connections

Description

Key-ring tether attachment point in handle
Jaws are milled with deep self-gripping pipe wrench style teeth for maximum bite
Accurately machined undercut tongue and groove points for precision movement and joint strength

Additional Features:

  • Exclusive Flush Fastener provides better access with increased user adjustability making it 30% narrower
  • Flush Fastener allows pliers to lay flat in the work place and prevents snagging on tool belts/pouches
  • Flush Fastener is a nut and bolt assembly and can easily be adjusted by the end user in the field

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.