Tool Bag, Black, Polyester, 12 Pockets

  • Mfr # STST70574
  • Zoro # G0452965
product price: 
$
19.15
/ea

Key Features

Width
5.1 in
Color
Black
Material
Polyester
Height
9.9"
Length
11.9"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STST70574
Zoro #
G0452965
UPC #
076174705744
Country of Origin
Burundi
Item
Tool Bag
Color
Black
Material
Polyester
Number of Inside Pockets
6
Closure Type
Zipper
Number of Outside Pockets
6
Number of Pockets
12
Primary Application
General Purpose
Drain Holes
Drain Holes Not Included
Includes Laptop Pocket
Laptop Pocket Not Included
Shape
Rectangle
Number of Bags
1
Reinforced Bottom
Reinforced Bottom Not Included
Total Storage Capacity
0.35 cu ft
Web Strap
Yes
Machine Washable
Machine Washable
Number of Shoulder Straps
0
Bag Style
Wide-Mouth
Part of a Modular System
Not Part of a Modular System
Total Load Capacity
30 lb
Includes Keys
Keys Not Included
Strap Material
Polyester
Front Closure
Zipper
Shell Material
Polyester
Wire Color
Black

Dimensions

Width
5.1 in
Height
9.9"
Length
11.9"
Overall Width
12 in
Overall Depth
5 in
Overall Height
9 7/8 in
Overall Length
11 7/8 in
Interior Dimensions
11.9"(d)x9.9"(h)x11.9"(L)
Interior Width
11 7/8 in
Interior Height
9 7/8 in
Overall Diameter
11 7/8 in
Interior Depth
11 7/8 in

Description

The Proto STST70574 Soft Sided Tool Bag is a lightweight, portable tool bag that will keep your tools safe and secure. Made of 600 x 600 denier polyester, this durable tool bag has a zipper closure for easy access to all your tools. The black tool bag has an overall height of 9 7/8 in., length of 11 7/8 in., width of 12 in. and depth of 5 in. It also features a removable shoulder strap with a metal clip on the end so you can carry it comfortably over your shoulder or by hand. The Proto STST70574 Soft Sided Tool Bag is the perfect way to transport all your tools from one job site to another.

Ratings & reviews