Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proto Tool Cabinet, 7 Drawer, Blue, 27" W x 18" D x 38" H J442735-7BL

Tool Cabinet, 7 Drawer, Blue, 27" W x 18" D x 38" H (Discontinued)

  • Mfr # J442735-7BL
  • Zoro # G5209569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J442735-7BL
Zoro #
G5209569
UPC #
-
Country of Origin
United States

Dimensions

Width
27"
Depth
18"
Height
38"

Details

Item
Tool Cabinet
Number of Drawers
7
Color
Blue
Includes
Vinyl Top and Drawer Liners
Features
Recessed Drawer Pulls, Heavy-Duty Key, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Easy Grip Handle
Impact Rated
No
Finish
Painted

Description

27In Cabinet 7 Drawer Blue, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.