Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Collar/Loop, Fits 0.219 to 0.313 in

  • Mfr # JPCL3SS

  • Zoro # G5393071


product price: $8.15
/ea

Key Features

Color
Orange
Length
1 in
For Use With
Tools
Installation Method
Manual
Fits Shaft Dia.
1/4 in to 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPCL3SS
Zoro #
G5393071
UPC #
662679122706
Country of Origin
China

Dimensions

Length
1 in
Fits Shaft Dia.
1/4 in to 5/16 in
Width
1 in
Fits Handle Dia.
1/4 in to 5/16 in
Fits Shaft Diameter (Maximum)
3/8 in
Fits Handle Diameter (Minimum)
1/4 in
Fits Shaft Diameter (Minimum)
1/4 in

Details

Item
Tool Collar and Loop
Color
Orange
Max. Working Load
9 lb
For Use With
Tools
Installation Method
Manual
Material
Rubber, Stainless Steel
Tethering Component
Attachment Point
Brand and Series
Stanley Proto
Socket Features
Fixed
Number of D-Rings
1
Tethering End Connection
D-Ring
Attachment Point Style
Socket
Tool End Connection
Socket
D-Ring Material
Steel
Weight Capacity
9 lb
Tool Attachment Method
Slip-On
For Tool Type
Hand Tools
Slip-On Location
Handle, Shaft
Strap Color
Orange

Description

High mechanical strength and rigidity
Highly resistant to impacts
Resistant to moisture, gasoline and most solvents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.