Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Collar/Loop, Fits 0.400 to 0.54 in

  • Mfr # JPCL5SS

  • Zoro # G5358175


product price: $9.59
/ea

Key Features

Color
Orange
Length
1 in
For Use With
Tools
Installation Method
Manual
Fits Shaft Dia.
3/8 in to 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPCL5SS
Zoro #
G5358175
UPC #
662679122720
Country of Origin
China

Dimensions

Length
1 in
Fits Shaft Dia.
3/8 in to 1/2 in
Width
1 in
Fits Handle Dia.
3/8 in to 1/2 in
Fits Handle Diameter (Minimum)
3/8 in
Fits Shaft Diameter (Maximum)
1/2 in
Fits Shaft Diameter (Minimum)
3/8 in

Details

Item
Tool Collar and Loop
Color
Orange
Max. Working Load
11 lb
For Use With
Tools
Installation Method
Manual
Material
Rubber, Stainless Steel
Tethering Component
Attachment Point
Slip-On Location
Handle, Shaft
For Tool Type
Hand Tools
Tool Attachment Method
Slip-On
D-Ring Material
Steel
Tool End Connection
Socket
Socket Features
Fixed
Attachment Point Style
Socket
Brand and Series
Stanley Proto
Tethering End Connection
D-Ring
Number of D-Rings
1
Weight Capacity
11 lb
Strap Color
Orange

Description

High mechanical strength and rigidity
Highly resistant to impacts
Resistant to moisture, gasoline and most solvents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.