Zoro Homepage

Tool Collar/Loop, Fits 0.54 to 0.79 in

  • Mfr # JPCL6SS

  • Zoro # G5358227


product price: $23.89
/ea

Key Features

Color
Orange
Length
1 in
For Use With
Tools
Installation Method
Manual
Fits Shaft Dia.
1/2 in to 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPCL6SS
Zoro #
G5358227
UPC #
662679122737
Country of Origin
China

Dimensions

Length
1 in
Fits Shaft Dia.
1/2 in to 3/4 in
Width
1 in
Fits Handle Dia.
1/2 in to 3/4 in
Fits Handle Diameter (Minimum)
1/2 in
Fits Shaft Diameter (Minimum)
1/2 in
Fits Shaft Diameter (Maximum)
3/4 in

Details

Item
Tool Collar and Loop
Color
Orange
Max. Working Load
12 lb
For Use With
Tools
Installation Method
Manual
Material
Rubber, Stainless Steel
Tool Attachment Method
Slip-On
Weight Capacity
12 lb
D-Ring Material
Steel
Attachment Point Style
Socket
Slip-On Location
Handle, Shaft
Brand and Series
Stanley Proto
Tool End Connection
Socket
For Tool Type
Hand Tools
Tethering End Connection
D-Ring
Number of D-Rings
1
Tethering Component
Attachment Point
Socket Features
Fixed
Strap Color
Orange

Description

High mechanical strength and rigidity
Highly resistant to impacts
Resistant to moisture, gasoline and most solvents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.