Zoro Homepage

Tool Collar/Loop, Fits 0.79 to 1.0 in

  • Mfr # JPCL7SS

  • Zoro # G5358236


product price: $23.79
/ea

Key Features

Color
Orange
Length
1 in
For Use With
Tools
Installation Method
Manual
Material
Rubber, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPCL7SS
Zoro #
G5358236
UPC #
662679122744
Country of Origin
China

Dimensions

Length
1 in
Fits Shaft Dia.
3/4 in to 1 in
Width
1 in
Fits Handle Dia.
3/4 in to 1 in
Fits Shaft Diameter (Maximum)
1 in
Fits Shaft Diameter (Minimum)
3/4 in
Fits Handle Diameter (Minimum)
3/4 in

Details

Item
Tool Holding Collar and Loop
Color
Orange
Max. Working Load
13 lb
For Use With
Tools
Installation Method
Manual
Material
Rubber, Stainless Steel
For Tool Type
Hand Tools
Weight Capacity
13 lb
Number of D-Rings
1
Tethering End Connection
D-Ring
Tool Attachment Method
Slip-On
Tool End Connection
Socket
Attachment Point Style
Socket
Socket Features
Fixed
D-Ring Material
Steel
Brand and Series
Stanley Proto
Tethering Component
Attachment Point
Slip-On Location
Handle, Shaft

Description

High mechanical strength and rigidity
Highly resistant to impacts
Resistant to moisture, gasoline and most solvents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.