Zoro Homepage
This item is Discontinued.
Proto 440SS Tool Locker, 4 Drawer, Red, Steel, 15" W x 18" D x 58" H J441558-4RD-LK

440SS Tool Locker, 4 Drawer, Red, Steel, 15" W x 18" D x 58" H (Discontinued)

  • Mfr # J441558-4RD-LK
  • Zoro # G0482745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J441558-4RD-LK
Zoro #
G0482745
UPC #
076174407068
Country of Origin
Unknown

Dimensions

Width
15"
Depth
18"
Height
58"

Details

Item
Tool Locker
Number of Drawers
4
Color
Red
Material
Steel
Includes
Drawer Liners
Features
Full Extension Drawers
For Use With
44 Series Roller Cabinets
Number of Handles
2
Configuration
11-3/4" W Center Bank: (4) 16-1/8" D x 3-15/16" H
Gauge
20 to 22
Drawer Capacity
100 lb.
Drawer Color
Red
Locking System
Tubular Key Lock
Drawer Slides
Ball Bearing
Tool Box Duty Rating
Heavy Duty
Finish
Gloss
Series
440SS
Handle Design
Recessed Front
Load Rating
450 lb.
Storage Capacity
13,900 cu. in.

Description

Tool Locker, Number of Drawers 4, Drawer Color Red, Features Full Extension Drawers, For Use With 44 Series Roller Cabinets, Includes Drawer Liners, Locking System Tubular Key Lock, Number of Handles 2, Series 440SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.