Tool Pouch, 10 x 12 In, Red, Canvas
Mfr # JSCR9SP
Zoro # G4969334
product price: $12.35
/eaKey Features
Material
Canvas
Height (In.)
12 in
Color
Red
Width (In.)
10 in
Tether Capable
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSCR9SP
Zoro #
G4969334
UPC #
662679975388
Country of Origin
Taiwan, Province of China
Dimensions
Height (In.)
12 in
Width (In.)
10 in
Overall Height
12 in
Overall Length
15 in
Details
Item
Wrench Roll
Material
Canvas
Color
Red
Tether Capable
Tether Capable
Number of Pockets
9
Tether Style
Tether Capable
Features
Stitched and Reinforced Edges
Closure Type
Tie Strap
For Tool Type
Wrenches
Description
The Proto JSCR9SP Tool Pouch is the perfect tool to keep your tools safe and secure. It is made of durable canvas with stitched and reinforced edges for strength. The magnetic jaw caps are easy to open and close, thanks to the tie strap closure. The red pouch has a 10 x 12 in. width and height respectively, making it large enough to hold many tools. It can be tethered so you can attach it anywhere without worrying about losing it or dropping it on the ground. If you are looking for a tool pouch that will protect your tools while also keeping them organised, this Proto Magnetic Jaw Caps Wrench Roll is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.