Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Pouch, 22 x 16 In, Red, Canvas

  • Mfr # JSCV20SP

  • Zoro # G4969343


product price: $30.99
/ea

Key Features

Material
Canvas
Width (In.)
22 in
Height (In.)
16 in
Color
Red
Number of Pockets
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSCV20SP
Zoro #
G4969343
UPC #
662679975418
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
22 in
Height (In.)
16 in
Overall Height
16 in
Overall Length
22 in

Details

Item
Wrench Roll
Material
Canvas
Color
Red
Number of Pockets
20
Tether Capable
Tether Capable
Tether Style
Tether Capable
Features
Stitched and Reinforced Edges
Closure Type
Tie Strap
For Tool Type
Wrenches

Description

Black chrome finish is corrosion resistant and visually distinctive.
Fractional spline wrenches can be used on fractional 4, 6, 12 point, spline fasteners and Torx® fasteners.
The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed.

Additional Features:

  • 15° angled offset box end helps keep shank clear of obstructions.
  • Anti-Slip Design (ASD) open end Patented locking grooves help prevent the wrench from slipping off the fastener when turning.
  • The arched surfaces are designed to spread the contact forces over a greater area.
  • Loads are kept off the corners of the fastener which helps prevent fastener rounding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.