Zoro Homepage
This item is Discontinued.
Proto Tool Pouch, Black, Orange, Ballistic Nylon, 4 Pockets J072510ATA

Tool Pouch, Black, Orange, Ballistic Nylon, 4 Pockets (Discontinued)

  • Mfr # J072510ATA
  • Zoro # G6517217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J072510ATA
Zoro #
G6517217
UPC #
662679122652
Country of Origin
United States

Dimensions

Height
12-1/2"
Width
11-1/2"
For Maximum Belt Width
2 in
Belt Width
2 in

Details

Item
Tool Pouch
Color
Black, Orange
Material
Ballistic Nylon
Features
Made from Durable Material to Withstand Heavy Wear, Securely Keeps Tools Attached at a Convenient Location
Number of Pockets
4
Tether Capable
Tethered
Type
Retractable
Number of Pieces
1
Number of Outside Pockets
4
Closure Type
Open Top
Number of Inside Pockets
0
Tether Style
Tether Included
Compatible with Product Type
Tool Belts

Description

Tool Pouch, Belt Width 2 in, Closure Type Open Top, Color Black, Orange, Compatible with Product Type Tool Belts, Features Made from Durable Material to Withstand Heavy Wear, Securely Keeps Tools Attached at a Convenient Location, For Maximum Belt Width 2 in, Material Ballistic Nylon, Number of Inside Pockets 0, Number of Outside Pockets 4, Number of Pockets 4, Overall Height 12 1/2 in, Overall Width 11 1/2 in, Tether Capable Tethered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.