Shop PROTO
See all product information
Create Account
Wrench Roll, Red, Canvas, 5 Pockets
- Mfr # J25TR06C
- Zoro # G2140627
product price:Â
$
16.59
/ea
Key Features
Width
9.5 in
Color
Red
Material
Canvas
Features
Wrench Roll
Number of Pockets
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J25TR06C
- Zoro #
- G2140627
- UPC #
- 662679988333
- Country of Origin
- United States
- Item
- Wrench Roll
- Color
- Red
- Material
- Canvas
- Features
- Wrench Roll
- Number of Pockets
- 5
- Closure Type
- Tie Strap
- Front Closure
- Tie Strap
- Shell Material
- Canvas
Description
Red canvas. Stitched and reinforced edges for strength. Reinforced pockets. Tie strap closure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.