- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Hand Tool Kits
- /
- Master Sets
- /
- Tool Set, General Purpose, 1257 pcs.
Tool Set, General Purpose, 1257 pcs.
Mfr # JCS-1258MASBX1A
Zoro # G9207460
product price: $27,659.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Includes
Extension, Workstation J556646-12SG
Number of Pieces
1,258
Primary Application
General Maintenance
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
JCS-1258MASBX1A
Zoro #
G9207460
UPC #
662679158668
Country of Origin
United States
Dimensions
Drive Size
1/4 in, 3/8 in, 1/2 in, 3/4 in
Tool Storage Height
46 in
For Fastener Sizes
2 mm to 24 mm
Tool Storage Width
66 in
Drive Size1
1/4 in; 3/8 in; 1/2 in; 3/4 in
Details
Item
Master Tool Set
Includes
Extension, Workstation J556646-12SG
Number of Pieces
1,258
Primary Application
General Maintenance
Tool Families Included
Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Sockets and Accessories, Striking and Struck Tools, Wrenches
Standards
ASME
Tool Storage Included
Yes
SAE or Metric
Metric, SAE
Nonsparking
No
Hex and Torx Keys Included
Hex Key 11 PC: 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, Hex Key 6 PC: 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Hex Key 13 PC: 3/64 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, SET Hex Key 9 PC:: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Number of Deburring and Finishing Tools
1
Striking Tools Included
Ball Pein Hammer: 8 oz, 16 oz, 32 oz, Center Punch: 4-7/8 in, 5-5/8 in, Cold Chisel: 1 in, 1/2 in, 1/4 in, 1-3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Dead Blow Hammer: 15 oz, 21 oz, 28 oz, 56 oz, Drift Punch: 1/4 in, 1/8 in, 3/16 in, Drive Pin Punch: 1/4 in x 6-3/4 in, Hammer Tip 1-1/2 in :, Extra Hard, Hard, Medium Hard, Medium, Soft, Super Soft, Tough, Hammer Tip 2-1/2 in : Extra Hard, Hard, Tough, Medium, Medium Hard, Chisel/Punch Holder, Nonsparking Sledge: 1-1/2 lb, Plastic Mallet, Prick Punch: 5 in, Punch Drive: 3/16 in, 3/32 in, 5/32 in, 7/32 in, Punch Drive Tip: 1/8 in, Soft Face Hammer: 13-1/2 in, 16-1/2 in, Starter Punch: 1/4 in x 6-1/2 in, 1/8 in x 5-1/8 in, 3/16 in x 5-5/8 in, 3/32 in x 5 in, 7/32 in x 6 in
Drilling, Extracting, and Tapping Tools Included
Bolt Extractor: 7mm (Turns 1/4, 9/32 in), 8mm (Turns 5/16 in), 9mm (Turns 11/32 in), 3/8 in, 10mm, 11mm (Turns 7/16 in), 12mm, 13mm (Turns 1/2 in), 14mm (Turns 9/16 in), 15mm (Turns 16mm, 5/8 in), & Tool Holder, Screw Extractor: 13/16 in, 1/8 in, 11/32 in, 11/64 in, 15/32 in, 19/32 in, 19/64 in, 31/32 in, 7/32 in, 9/16 in
Lights Included
Flashlight, Handheld LED Light
Electrical and Telecomm Tools Included
Wire Stripper: 8-1/4 in
Number of Electrical and Telecomm Tools
1
Pliers Included
Lineman's Pliers, (2) Diagonal-Cutting Pliers, (2) Locking Pliers, (2) Slip-Joint Pliers, (4) Tongue and Groove Pliers, (5) Specialty Pliers, (6) Long-Nose Pliers
Number of Sockets/Accs.
705
Cutting Tools Included
(1) Pipe Cutter, (7) Sheet Metal Snips, (2) Hand Saws, (3) Knives
Screwdrivers Included
Cabinet Round: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 8 in, 3/16 in x 4 in, 3/16 in x 8 in, Jewelers Precision 6 PC: #1, #0, 1.4mm, 2mm, 2.4mm, 3mm, Keystone: 1/4 in x 1-1/2 in, Multi-Bit Ratcheting, Phillips Round: #0 x 3 in, #1 x 3 in, #1 x 8 in, #2 x 1-1/2 in, #2 x 4 in, #2 x 8 in, #3 x 6 in, #4 x 8 in, Screw Starter Phillips: 5-3/4 in, Screw Starter Slotted: 5-5/8 in, Slotted Round: 1/8 in x 2 in, Slotted Square: 1/4 in x 4 in, 3/16 in x 4 in, 3/8 in x 12 in, 3/8 in x 8 in, 5/16 in x 6 in, Torx Round: T10 x 3-1/4 in, T15 x 3-1/4 in, T20 x 3-1/4 in, T25 x 3-1/4 in, T27 x 4 in, T30 x 4 in, T40 x 6 in, T45 x 6 in, T8 x 3-1/4 in
No. of Putty Knives and Scrapers Included
4
Number of Pliers
22
Drilling, Extracting, and Tapping Tools
Bolt Extractor: 7mm (Turns 1/4, 9/32"), 8mm (Turns 5/16"), 9mm (Turns 11/32"), 3/8", 10mm, 11mm (Turns 7/16"), 12mm, 13mm (Turns 1/2"), 14mm (Turns 9/16"), 15mm (Turns 16mm, 5/8"), & Tool Holder, Screw Extractor: 13/16", 1/8", 11/32", 11/64", 15/32", 19/32", 19/64", 31/32", 7/32", 9/16"
Miscellaneous Tools Included
(2) Clamps
Nut Drivers and Nutsetters Included
Nut Driver Fractional: 1/2 in x 2-3/4 in, 1/4 in x 2-3/4 in, 1-1/3 in x 2-3/4 in, 3/16 in x 2-3/4 in, 3/8 in x 2-3/4 in, 5/16 in x 2-3/4 in, 5/8 in x 2-3/4 in, 7/16 in x 2-3/4 in, 7/32 in x 2-3/4 in, 9/16 in x 2-3/4 in, 9/32 in x 2-3/4 in, Nut Driver: 4mm x 4 in, 5mm x 4 in, 5.5mm x 4 in, 6mm x 4 in, 7mm x 4 in, 8mm x 4 in, 9mm x 4 in, 10mm x 4 in, 11mm x 4 in, 12mm x 4 in, 13mm x 4 in, 14mm x 4 in
Number of Drilling, Extracting, and Tapping Tools
20
1/4 In. Drive Sockets/Accs. Included
Breaker Bar: 5-3/4 in, Flex Socket Extension: 6-1/4 in, Flex Socket Hex: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, Flex Socket 12 PT: 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, Hand Ratchet, Sliding T-Handle: 4-1/2 in, Socket: 5/32 in, Socket Deep 12 PT: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, Socket Bit Phillips: #1, #2, Socket Bit Hex: 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, Socket Bit Slotted, (2) 1/4 in, 3/16 in, Socket Bit Torx: T10, T15, T20, T25, T27, T30, Socket Bit Screwdriver Slotted: 1/4 in, Socket Clip, Socket Extensions: 2 in, 3 in, 6 in, Socket Extension Locking: 2 in, 6 in, Socket Spinner: 6 in, Socket 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in, 7/32 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, Socket Deep 6 PT: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, Socket 8 PT: 1/4 in, 3/8 in, 5/16 in, Speed Handle: 15-1/2 in, Universal Joint: 1-11/32 in, Wobble Socket Extension: 2 in, 3 in,
Putty Knives and Scrapers Included
None
Number of Wrenches
243
Wrenches Included
Adjustable Wrenches, Box End Wrenches, Combination Wrenches, Crowfoot Wrenches, Flare Nut Wrenches, Open End Wrenches, Pipe Wrenches, Specialty Wrenches
1/2 In. Drive Sockets/Accs. Included
Breaker Bar: 18-5/8", Crowfoot Flare Nut: 1-11/16", 1-13/16", 1-15/16", 1-1/2", 1-1/4", 1-1/8", 1-3/16", 1-3/4", 1-3/8", 1-5/16", 1-5/8", 1-7/16", 1-7/8, 1-9/16", 2", Crowfoot Open End: 15/16", 1", 1-1/2", 1-1/16", 1-11/16", 1-13/16", 1-1/4", 1-1/8", 1-3/
Number of Nut Drivers and Nutsetters
23
Number of Lights
2
Number of Prybars and Pullers
67
Number of Consumable Parts
0
Number of Miscellaneous Tools
2
3/4 In. Drive Sockets/Accs. Included
Breaker Bar: 20 in, Hand Ratchet, Impact Socket 6 PT: 1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 15/16 in, 1-5/16 in, 3/4 in, 7/8 in, Sliding T-Handle, Socket Extension: 4 in, 8 in, 16 in, Socket 12 PT: 1 in, 7/8 in, 1-1/16 in, 1-1/2 in, 1-11/16 in, 1-13/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/16 in, 2-3/8 in, Universal Joint
Recommended Tool Boxes
J556646-12SG
Number of Cutting Tools
12
Number of Hex and Torx Keys
39
Number of Striking Tools
50
Prybars and Pullers Included
Adjustable Reversible Puller Jaw, Blind Bearing Puller, Cap Screw Puller Jaw, (2) Dual Reach Puller Jaw, (2) Forcing Screw Tip, Inside Puller Jaw, Long Narrow Puller Jaw, Prybar Alignment, 18 in, 24 in, Prybar Flat: 12-3/4 in, Prybar Rolling Head: 12 in, 16 in, Puller: 2-Way Yoke, 3-Way Yoke, Puller Jaw Block: 6 Ton, Puller Jaw Reversible: 6 Ton, Puller Blind Bearing, Puller Cape Screw: 3/8"-16 UNC x 3 in, 3/8"-16 UNC x 4 in, 3/8"-24 UNC x 3 in, Puller Crossarm 2 Way: 3/4"-12 ACME, (2) 2/3 Way 5/8"-12 ACME, 3 Way 3/4"-12 ACME, (2) Puller Forcing Screw, Puller Inside Hook Jaw, Puller Jaw Block, Puller Jaw Block Lock, Puller Jaw Long Narrow, Puller Lock Screw, (2) Puller Nut Hex, Puller Pivot Pin, Puller Rod Threader, Puller Screw Cap, (2) Puller Spring Clip, Puller Step Plate: 1 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/4 in, 1-3/8 in, 1-5/8 in, 1-7/8 in, 2 in, 2-1/4 in, 2-1/8 in, 2-3/8 in, 3/4 in, 7/8 in, Rear Axle Flange Foot, Reversible Adjustable Puller Nut, Reversible Puller Jaw: 4 in Reach, 6 in Reach, Screwdriver Handle Prybar: 3/4 in, 5/8 in, (2) Separator Plate, Short Slide Rod, Slide Hammer: 2-1/2 lb, 5 lb, Slotted Crossarm Threaded: 5/8"-12 ACME, T-Handle Slide Rod
Tool Kit Product Grouping
Tool Kits
Included Storage
J556646-12SG
Number of Screwdrivers
13
3/8 In. Drive Sockets/Accs. Included
Breaker Bar: 8-1/4", Crowfoot Open End: 1/2", 11/16", 13/16", 3/4", 3/8", 5/8", 7/8", 7/16", 9/16", 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Flex Socket Extension: 8", Impact Driver: 5-1/2", (3) Hand R
Measuring Tools Included
Feeler Gauge Set: 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.010 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.020 in, 0.022 in, 0.025 in, 0.030 in, 0.032 in, 0.035 in, 0.040 in, Ignition Feeler Gauge Set: 0.013 in, 0.015 in, 0.017 in, 0.018 in, 0.020 in, 0.025 in, 0.030 in, 0.032 in, 0.035 in, 0.040 in, Tape: 12 ft x 1/2 in, 25 ft x 1-1/4 in, Torpedo Level: 9 in,
Number of Inspection and Retrieving Tools
7
Inspection and Retrieving Tools Included
(1) Pick, (1) Retrieving Tool, (2) Inspection Mirrors, (3) Hook Picks
Tool Storage Type Included
Rolling Cabinet
Number of Measuring Tools
38
Deburring and Finishing Tools Included
Ignition Point File: 5-1/4 in
Number of Abrasives and Finishing Tools
0
Number of Screwdrivers, Keys, and Bits
104
Abrasives and Finishing Tools Included
None
HVAC Tools Included
None
Tool Storage Type
Rolling Tool Cabinet
Number of Striking and Struck Tools
116
Tool Storage Color
Red
Measuring and Testing Tools Included
(35) Feeler Gauge Set, (2) Tape Measures, (1) Level
Compatible Tool Storage Manufacturer Model Number
JCS-1258MASBX1A
Number of Plumbing Tools
0
Number of HVAC Tools
0
Insulated
Uninsulated
Striking and Struck Tools Included
(1) Mallet, (22) Hammers, (17) Punches, (60) Pullers, (7) Prybars, (9) Chisels
Number of Measuring and Testing Tools
38
Sockets, Drive Tools, and Accessories Included
(11) Drive Tools, (52) Accessories, (140) Impact Sockets, (358) Sockets, (7) Impact Socket Bits, (76) Socket Bits
Number of Electrical and Telecom Tools
1
Electrical and Telecom Tools Included
(1) Wire Stripper
Tool Storage Material
Steel
Non-Sparking
No
Number of Sockets, Drive Tools, and Accessories
644
Screwdrivers, Keys, and Bits Included
(1) Specialty Screwdriver, (11) Slotted Screwdrivers, (2) Screw Starters, (23) Nut Drivers, (39) Hex Keys, (5) Screwdriver Bits, (6) Precision Screwdrivers, (8) Phillips Screwdrivers, (9) Torx Screwdrivers
Measurement Type
Metric/SAE
Foam Inserts Included
No
Number of Putty Knives and Scrapers
0
Plumbing Tools Included
None
Wrenches Included
(2) 5.5mm, (2) Micrometer Torque Wrench, (3) 6.3mm, (5) 7.1mm, Adjustable: 6 in, 8 in, 10 in, 12 in, 15 in, Angle Open End: 1/2 in, 11/16 in, 15/16 in, 9/16 in, 1 in, 1-1/4 in, 1-1/16 in, 1-1/8 in, 13/16 in, 3/4 in, 7/8 in, 3/8 in, 5/8 in, 7/16 in, Chain Wrench: 16-1/2 in, Combo 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Combo Flare Nut 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Combo Flex 12 PT: 11/16 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Combo Short 12 PT: 11/32 in, 1/4 in, 3/8 in, 5/16 in, 9/32 in, Combo Short 6 PT: 11/32 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 9/32 in, Double Box 12 PT: 11/16 in x 3/4 in, 13/16 in x 7/8 in, 15/16 in x 1 in, 1-1/16 in x 1-1/8 in, 5/16 in x 3/8 in, 7/16 in x 1/2 in, 9/16 in x 5/8 in, Flare Nut 12 PT: 7mm x 8mm, 9mm x 11mm, 10mm x 12mm, 13mm x 14mm, 15mm x 17mm, Ignition Wrench: 1/4 in x 7/32 in, 11/32 in x 3/8 in, 13/64 in x 15/64 in, 15/64 in x 13/64 in, 3/8 in x 11/32 in, 5/16 in x 9/32 in, 7/32 in x 1/4 in, 9/32 in x 5/16 in, Obstruction Box: 7/16 in x 1/2 in, 9/16 in x 5/8 in, 5/8 in x 3/4 in, Offset Double Box 12 PT: 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 18mm, 17mm x 19mm, 21mm x 24mm, 22mm x 24mm, 27mm x 30mm, 30mm x 32mm, Open End: 1/2 in x 9/16 in, 1/4 in x 5/16 in, 1-1/16 in x 1-1/8 in, 11/16 in x 3/4 in, 13/16 in x 7/8 in, 15/16 in x 1 in, 5/16 in x 3/8 in, 5/8 in x 3/4 in, 7/16 in x 1/2 in, 9/16 in x 5/8 in, 6mm x 7mm, 8mm x 9mm, 10mm x 11mm, 12mm x 13mm, 14mm x 15mm, 16mm x 17mm, 18mm x 19mm, 20mm x 22mm, 21mm x 23mm, 24mm x 26mm, Pipe Wrench: 10 in, 14 in, 18 in, Ratcheting Box End: 1/2 in x 9/16 in, 1/4 in x 5/16 in, 3/4 in x 7/8 in, 3/8 in x 7/16 in, 5/8 in x 11/16 in, 7mm x 8mm, 9mm x 10mm, 11mm x 13mm, 12mm x 14mm, 15mm x 17mm, Ratcheting Flare Nut 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Short Angle Open End: 1/2 in, 1/4 in, 11/32 in, 15/64 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in, Short Double Box 12 PT: 3/8 in x 7/16 in, 1/2 in x 9/16 in, 5/8 in x 3/4 in, 5/16 in x 3/8 in,
1/2 In. Drive Sockets/Accs. Included
(3) Hand Ratchet, Breaker Bar: 18-5/8 in, Crowfoot Flare Nut: 1-11/16 in, 1-13/16 in, 1-15/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8, 1-9/16 in, 2 in, Crowfoot Open End: 15/16 in, 1 in, 1-1/2 in, 1-1/16 in, 1-11/16 in, 1-13/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/2 in, 2-1/4 in, 2-1/8 in, 2-3/8 in, 2-7/16 in, Deep Impact 6 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 1-3/8 in, 15/16 in, 1-5/16 in, 1-7/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Deep Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, 1-1/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Deep Socket 6 PT: 3/8 in, 7/16 in, 1-3/16 in, 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, Drag Link: 3/4 in, 15/16 in, Extension Locking: 5 in, 10 in, Extension: 2-1/2 in, 5 in, 10 in, Flex Socket 12 PT: 1/2 in, 5/8 in, 9/16 in, Hex Bit Extra Long: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 9/16 in, Hex Bit Impact: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Hex Bit Socket: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, 12mm, 14mm, 17mm, Impact Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Impact Socket 6 PT: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Impact Universal Joint, Ratchet Adapter, Sliding T-Handle, Socket 12 PT: 1 in, 1/2 in, 11/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/8 in, 15/16 in, 19/32 in, 25/32 in, 29/32 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 1-1/16 in, 1-3/16 in, 1-5/16 in, 1-7/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Socket 6 PT: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket 8 PT: 1 in, 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Bit Torx: T20, Socket Clip, Speed Handle, T25, T27, T30, T40, T45, T50, Thin Wall Deep Impact: 1 in, 1/2 in, 11/16 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 13/16 in, 1-3/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Universal Joint, Wobble Extension: 2-1/2 in, 5 in, 10 in,
3/8 In. Drive Sockets/Accs. Included
(3) Hand Ratchet, Locking Extension: 6 in, Breaker Bar: 8-1/4 in, Crowfoot Open End: 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in, 7/16 in, 9/16 in, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, Flex Socket Extension: 8 in, Impact Driver: 5-1/2 in, Impact Socket 6 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in, Impact Socket Extension: 12 in, Impact Universal Joint, Power Hex Bit Holder, 1/4 in, 1-15/16 in, Ratchet Adapter, Sliding T-Handle, Socket 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 18mm, 19mm, Socket 6 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, Socket 8 PT: 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, Socket Bit Hex Extra Long: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, Socket Bit Hex: 1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, Socket Bit Phillips: #2, #3, #4, Socket Bit Torx: T15, Socket Clip, Socket Deep 12 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 6mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, Socket Deep 6 PT: 1 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Socket Deep Spline: #16 1/2 in, #12 3/8 in, #20 5/8 in, #14 7/16 in, #18 9/16 in, Socket Extension: 3 in, 6 in, 12 in, Socket Spline: #16 1/2 in, #12 3/8 in, #20 5/8 in, #14 7/16 in, #18 9/16 in, Socket Super Short 6 PT: 1/2 in, 1/4 in, 11/16 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Speed Handle, Thin Wall Impact Socket Deep: 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Thin Wall Impact Socket: 11/16 in, 5/16 in, 9/16 in, Universal Joint 12 PT: 2 in, 18mm, 19mm, Universal Socket 12 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, Universal Socket 6 PT: 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, 7mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Wobble Socket Extension: 3 in, 6 in, 8 in,
Description
1/4", 3/8", 1/2", 3/4" Drive Tools
Designed for fastener sizes 1/16" - 2-3/8", 2 mm - 26 mm
664 Sockets and Accessories
Additional Features:
- 241 Wrenches
- 51 Striking and Struck Tools
- 42 Pliers and Snips
- 91 Screwdrivers
- 172 Miscellaneous Tools
- Modules Contained: JCS-MAS-1, JCS-MAS-2, JCS-MAS-3, JCS-MAS-4, JCS-MAS-5, JCS-MAS-6, JCS-MAS-7
- Weight: 614 lbs. (Tools Only)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Facility Maintenance Tool Set, 179-Pieces (J99900)
- PROTO Master Tool Set, Add-On, 111, 1/2 In. (J99665)
- PROTO Facility Maintenance Tool Set, SAE (J99810)
- PROTO Master Tool Set, General Purpose, 334 pcs. (JCS-0334MASBX1A)
- MULTICOMP PRO Cloth Bag Household Tool Set, Imperial Sizes, Pliers, Socket, Screwdriver, Hex Keys, Bits, Tweezers (MP011882)
- DURSTON MANUFACTURING IMPACT MASTER SET 50 PC HC TORXHEX ET (VIIMPACT50)
- TEKTON Modular Tool Sets (OLB94701)
- TEKTON Modular Tool Sets (OLB99007)
- IRWIN Locking Welding Clamp, 9", 2-3/4" Cap. (9R)
- BAUSCH + LOMB 5X Watchmakers Loupe (81-41-72)
- TITAN Sledge Hammer, 3 lb. (63000)
- WESTWARD Hacksaw Blade, 12 in., 32 TPI, Bi-Metal (38EY28)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 21mm (84435N)
- PFERD 8" Mill Saw File - 1 Round Edge, Second Cut (19017)
- BON TOOL Bon 21-276 Horse Shoe Shim, 3/8" Black 300/Pkg (21-276)