Zoro Homepage
This item is Discontinued.
Proto 540S Tool Tower, 7 Drawer, Gloss Black, Steel, 27 in W x 18 in D x 52 in H J542752-7BK

540S Tool Tower, 7 Drawer, Gloss Black, Steel, 27 in W x 18 in D x 52 in H (Discontinued)

  • Mfr # J542752-7BK
  • Zoro # G4324069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J542752-7BK
Zoro #
G4324069
UPC #
662679156497
Country of Origin
United States

Dimensions

Width
27 in
Depth
18 in
Height
52 in
Caster Size
5 in x 2 in
Caster Width
2 in
Overall Depth
18 in
Overall Width
27 in
Overall Height
52 in
Caster Diameter
5 in
Width Range
Less than 30 in Wide
Height Style
Tool Tower
Dimensions
27 in W x 18 in D x 52 in H
Overall Dimensions
27 in W x 18 in D x 52 in H

Description

Tool Tower, 540S Series, Heavy Duty, Width 27 in, Depth 18 in, Height 52 in, Number of Drawers 7, Black, Drawer Color Black, Drawer Capacity 200 lb, Ball Bearing, Full Extension Drawer Slides, Gloss Finish, Storage Capacity 13,716 cu in, Load Rating 1800 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed, Easy Grip Steel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.