Zoro Homepage
This item is Discontinued.
Proto 540S Tool Tower, 7 Drawer, Gray, Steel, 27" W x 18" D x 52" H J542752-7DG

540S Tool Tower, 7 Drawer, Gray, Steel, 27" W x 18" D x 52" H (Discontinued)

  • Mfr # J542752-7DG
  • Zoro # G4324087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J542752-7DG
Zoro #
G4324087
UPC #
662679156527
Country of Origin
Unknown

Dimensions

Width
27"
Depth
18"
Height
52"
Caster Size
5" x 2"

Details

Item
Tool Tower
Number of Drawers
7
Color
Gray
Material
Steel
Includes
Drawer Liners
Features
Fully Extending and Recessed Drawers, Adjustable Drawer Detents, Reinforced Top and Bottom Panels
Load Rating
1800 lb.
Caster Type
(2) Fixed with Lock, (2) Swivel
Work Surface Material
Steel, Vinyl
Handles
Easy Grip Steel
Caster Wheel Material
Polyurethane
Gauge
18
Locking System
Heavy Duty Keys
Tool Box Duty Rating
Heavy Duty
Finish
Gloss/Matte
Tool Storage Type Included
Rolling Cabinet
Drawer Capacity
200 lb.
Configuration
Center Bank: (1) 23-1/4" W x 16-1/8" D x 1-7/8" H, (3) 23-1/4" W x 16-1/8" D x 3-15/16" H, (3) 23-1/4" W x 16-1/8" D x 8-1/16" H
Storage Capacity
13,716 cu. in.
Drawer Slides
Ball Bearing, Full Extension
Drawer Color
Gray
For Use With
Proto 540 Series
Number of Shelves
0
Series
540S

Description

Tool Tower, 540S Series, Heavy Duty, Width 27 in, Depth 18 in, Height 52 in, Number of Drawers 7, Gray, Drawer Color Gray, Drawer Capacity 200 lb., Ball Bearing, Full Extension Drawer Slides, Gloss/Matte Finish, Storage Capacity 13,716 cu. in., Load Rating 1800 lb., Caster Size 5 in x 2 in, Number of Shelves 0, Steel, 18 Gauge, Work Surface Material Steel, Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Heavy Duty Keys, Easy Grip Steel Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.