This item is Discontinued.

Proto 550S Tool Utility Cart, 3 Drawer, Gloss Red, Steel, 30" W x 23" D x 46" H J559000-3RD

550S Tool Utility Cart, 3 Drawer, Gloss Red, Steel, 30" W x 23" D x 46" H (Discontinued)

  • Mfr # J559000-3RD
  • Zoro # G4326047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J559000-3RD
Zoro #
G4326047
UPC #
662679153694
Country of Origin
United States

Dimensions

Width
30"
Depth
23"
Height
46"
Caster Size
6" x 2"

Details

Item
Tool Utility Cart
Number of Drawers
3
Color
Gloss Red
Material
Steel
Includes
Drawer Liners
Features
Brushed Aluminum Drawer Pulls, Fully Extending and Recessed Drawers, Adjustable Drawer Detents, Reinforced Top and Bottom Panels
Locking System
Heavy Duty Locks with Tubular Keys
Number of Shelves
1
Gauge
Bottom: 14, Side: 16, Drawers: 18
Series
550S
Storage Capacity
20,559 cu in.
Handles
Ergonomic Metal Side
Tool Box Duty Rating
Industrial Premium
Caster Wheel Material
Glass Filled Nylon
For Use With
Proto Tools
Drawer Color
Red
Work Surface Material
Steel/Vinyl
Drawer Capacity
400 lb.
Drawer Slides
Ball Bearing, Full Extension
Configuration
Top Compartment: (1) 31-1/4" W x 5-7/16" H x 18-3/8" D, Center Bank: (3) 28-5/8" W x 18-3/8" D x 2-7/8" H
Caster Type
(2) Fixed with Lock, (2) Swivel
Tool Storage Type Included
Rolling Cabinet
Load Rating
3600 lb.
Finish
Gloss

Description

Tool Utility Cart, 550S Series, Industrial Premium, Width 37 1/2 in, Depth 20 in, Height 43 in, Number of Drawers 3, Color Red, Drawer Color Red, Drawer Capacity 400 lb., Drawer Slides Ball Bearing, Full Extension, Finish Gloss, Storage Capacity 20,559 cu in., Load Rating 3600 lb., Caster Size 6 in x 2 in, Number of Shelves 1, Material Steel, Gauge Bottom: 14, Side: 16, Drawers: 18, Work Surface Material Steel/Vinyl, Caster Wheel Material Glass Filled Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.