Tool Wrist Strap Lanyard
Mfr # JWS-DR
Zoro # G9792404
product price: $20.69
/eaKey Features
Max. Working Load
6 lb
For Use With
Hand Tools
Wristband Width
2 in
Hardware Material
Steel
For Tool Type
Hand Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JWS-DR
Zoro #
G9792404
UPC #
662679143664
Country of Origin
Taiwan, Province of China
Dimensions
Wristband Width
2 in
Size
Universal
Details
Item
Wrist Strap
Max. Working Load
6 lb
For Use With
Hand Tools
Hardware Material
Steel
For Tool Type
Hand Tools
Weight Capacity
6 lb
Anchor Point Connection
Wrist Strap
Tethering Component
Anchor Point
No. of Tethers Included
0
No. of Tool Pockets
0
Anchor Point Type
Wristband
Brand and Series
Stanley Proto
For Max. No. of Tools
1
No. of Anchor Points
1
Anchorage End Connection
Strap
Maximum Number of Tool Connections
1
Number of Anchor Points
1
Includes Belt Padding
No
Tether Style
Standard
Number of Tool Pockets
0
Number of Tethers Included
0
Description
Completely forged D-Ring
Reinforced elastic fabric for safe but comfortable wrist control
All metal components to provide strong protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.