Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Proto 44 Top chest, 5 Drawer, Black, Steel, 26-1/4" W x 18" D x 23" H J442719-5BK

44 Top chest, 5 Drawer, Black, Steel, 26-1/4" W x 18" D x 23" H (Discontinued)

  • Mfr # J442719-5BK
  • Zoro # G3027888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J442719-5BK
Zoro #
G3027888
UPC #
076174407198
Country of Origin
United States

Dimensions

Width
26-1/4"
Depth
18"
Height
23"

Details

Item
Top chest
Number of Drawers
5
Color
Black
Material
Steel
Includes
Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers
Tool Box Duty Rating
Heavy Duty
Storage Capacity
5,849 cu. in.
Drawer Color
Black
Configuration
23-1/4" W Center Bank: (3) 16-1/8" D x 1-7/8" H, 23-1/4" W Center Bank: (2) 16-1/8" D x 3-15/16" H
Tool Storage Type Included
Top Tool Chest
Finish
Gloss
Drawer Slides
Ball Bearing
Handle Design
Folding Side
Load Rating
450 lb.
Series
44
For Use With
44 Series Roller Cabinets
Gauge
20 to 22
Drawer Capacity
100 lb.
Number of Handles
2
Locking System
Tubular Key Lock

Description

Top Chest, Drawer Color Black, Features Aluminum Drawer Pulls, Full Extension Drawers, Includes Drawer Liners, Locking System Tubular Key Lock, Number of Drawers 5, Number of Handles 2, Series 44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.