This item is Discontinued.

Proto 540 Top Chest, 5 Drawer, Red, Steel, 27 in W x 18 in D x 19 in H J542719-5SG

540 Top Chest, 5 Drawer, Red, Steel, 27 in W x 18 in D x 19 in H (Discontinued)

  • Mfr # J542719-5SG
  • Zoro # G4016531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J542719-5SG
Zoro #
G4016531
UPC #
662679154608
Country of Origin
United States

Dimensions

Width
27 in
Depth
18 in
Height
19 in
Overall Depth
18 in
Overall Height
19 in
Overall Width
27 in
Width Range
Less than 30 in Wide
Dimensions
27 in W x 18 in D x 19 in H
Overall Dimensions
27 in W x 18 in D x 19 in H

Details

Item
Top Chest
Number of Drawers
5
Color
Red
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
Handle Design
Aluminum, Full-Width
For Use With
Mfr. No. J542752-7SG, J542742-12SG, J542742-11SG, J542742-8SG, J542742-7SG, J542742-4SG, J542735-7SG, J542735-3SG
Tool Box Duty Rating
Heavy Duty
Series
540
Gauge
18
Drawer Color
Gray
Number of Handles
0
Tool Storage Type Included
Top Tool Chest
Storage Capacity
5,990 cu in
Drawer Slides
Ball Bearing
Locking System
Keyed
Drawer Capacity
200 lb
Finish
Gloss
Configuration
23-1/4 in W Center Bank: (3) 16-1/8 in D x 1-7/8 in H, 23-1/4 in W Center Bank: (2) 16-1/8 in D x 3-15/16 in H
Drawer Range
1 to 5
Largest Maximum Drawer Load Capacity
200 lb
Drawer Slide Features
Fully Extending
Body Color
Red
Total Storage Capacity
5,990 cu in
Finish/Color
Gloss Red
Body Gauge
18 ga
Number of Keys Included
2
Body Material
Steel
Drawer Slide Type
Ball Bearing
Duty Rating
Heavy Duty
Drawer Slide Function
Fully Extended Ball Bearing
Style
Top Chest
Body Finish
Gloss
Drawer Finish
Gloss
Includes Drawer Liners
Yes
Body Finish/Color
Gloss Red

Description

Top Chest, Body Color Red, Body Finish Gloss, Body Gauge 18 ga, Body Material Steel, Drawer Color Gray, Drawer Finish Gloss, Drawer Range 1 to 5, Drawer Slide Features Fully Extending, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels, Body Finish/Color Gloss Red, Includes (2) Keys, Drawer Liners, Includes Drawer Liners Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.