Zoro Homepage
This item is Discontinued.
Proto 540S Top Chest, 6 Drawer, Red, Steel, 27 in W x 12 in D x 15 in H J542715-6SG-D

540S Top Chest, 6 Drawer, Red, Steel, 27 in W x 12 in D x 15 in H (Discontinued)

  • Mfr # J542715-6SG-D
  • Zoro # G4016489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J542715-6SG-D
Zoro #
G4016489
UPC #
662679154783
Country of Origin
United States

Dimensions

Width
27 in
Depth
12 in
Height
15 in
Overall Depth
12 in
Overall Height
15 in
Overall Width
27 in
Width Range
Less than 30 in Wide
Dimensions
27 in W x 12 in D x 15 in H
Overall Dimensions
27 in W x 12 in D x 15 in H

Details

Item
Top Chest
Number of Drawers
6
Color
Red
Material
Steel
Includes
(2) Keys, Drawer Liners
Features
100% Full Extension Drawers, Drawer Liners Included, Recessed Aluminum Extruded Drawer Pulls
For Use With
Mfr. No. J542752-7SG, J542742-12SG, J542742-11SG, J542742-8SG, J542742-7SG, J542742-4SG, J542735-7SG, J542735-3SG
Number of Handles
2
Handle Design
Folding Side
Finish
Gloss
Gauge
18
Locking System
Keyed
Drawer Color
Gray
Tool Box Duty Rating
Heavy Duty
Drawer Capacity
200 lb
Series
540S
Tool Storage Type Included
Top Tool Chest
Configuration
11-1/8 in W Center Bank: (1) 11-1/8 in D x 1-7/8 in H, 23-1/4 in W Center Bank: (2) 11-1/8 in D x 1-7/8 in H, (1) 11-1/8 in D x 3-15/16 in H, 5 in W Left Bank: (1) 11-1/8 in D x 1-7/8 in H, 5 in W Right Bank: (1) 11-1/8 in D x 1-7/8 in H
Drawer Slides
Ball Bearing
Storage Capacity
3,100 cu in
Style
Top Chest
Includes Drawer Liners
Yes
Number of Keys Included
2
Hinge Features
Recessed Drawer Pulls
Body Finish
Gloss
Drawer Slide Function
Fully Extended Ball Bearing
Drawer Range
6 to 10
Drawer Slide Type
Ball Bearing
Drawer Slide Features
Fully Extending
Body Gauge
18 ga
Body Color
Red
Total Storage Capacity
3,100 cu in
Finish/Color
Gloss Red
Drawer Material
Steel
Duty Rating
Heavy Duty
Drawer Finish
Gloss
Total Load Capacity
200 lb
Largest Maximum Drawer Load Capacity
200 lb
Body Material
Steel
Body Finish/Color
Gloss Red

Description

Top Chest, Body Color Red, Body Finish Gloss, Body Gauge 18 ga, Body Material Steel, Drawer Color Gray, Drawer Finish Gloss, Drawer Material Steel, Drawer Range 6 to 10, Drawer Slide Features Fully Extending, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features 100 Percent Full Extension Drawers, Drawer Liners Included, Recessed Aluminum Extruded Drawer Pulls, Body Finish/Color Gloss Red, Hinge Features Recessed Drawer Pulls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.