This item is Discontinued.

Proto 44 Top chest, 6 Drawer, Red, Steel, 27" W x 12" D x 15" H J442715-6RD-D

44 Top chest, 6 Drawer, Red, Steel, 27" W x 12" D x 15" H (Discontinued)

  • Mfr # J442715-6RD-D
  • Zoro # G4969316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J442715-6RD-D
Zoro #
G4969316
UPC #
076174406900
Country of Origin
United States

Dimensions

Width
27"
Depth
12"
Height
15"

Details

Item
Top chest
Number of Drawers
6
Color
Red
Material
Steel
Includes
Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers
Tool Storage Type Included
Top Tool Chest
Handle Design
Folding Side
Series
44
For Use With
44 Series Roller Cabinets
Tool Box Duty Rating
Heavy Duty
Gauge
20 to 22
Drawer Slides
Ball Bearing
Locking System
Tubular Key Lock
Number of Handles
2
Load Rating
450 lb.
Storage Capacity
4,270 cu. in.
Finish
Gloss
Drawer Color
Red
Configuration
5" W Left and Right Banks: (2) 11-1/8" D x 1-7/8" H, 11-1/8" W Center: (1) 11-1/8" D x 1-7/8" H, (2) 23-1/4" W Center: 11-1/8" D x 1-7/8" H, (1) 11-1/8" D x 3-15/16" H
Drawer Capacity
100 lb.

Description

Top Chest, Drawer Color Red, Features Aluminum Drawer Pulls, Full Extension Drawers, Includes Drawer Liners, Locking System Tubular Key Lock, Number of Drawers 6, Number of Handles 2, Series 44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.