This item is Discontinued.

Proto 44 Top chest, 10 Drawer, Black, Steel, 27" W x 18" D x 19" H J442719-10BK-D

44 Top chest, 10 Drawer, Black, Steel, 27" W x 18" D x 19" H (Discontinued)

  • Mfr # J442719-10BK-D
  • Zoro # G4969325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J442719-10BK-D
Zoro #
G4969325
UPC #
076174407174
Country of Origin
United States

Dimensions

Width
27"
Depth
18"
Height
19"

Details

Item
Top chest
Number of Drawers
10
Color
Black
Material
Steel
Includes
Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers
Tool Storage Type Included
Top Tool Chest
Gauge
20 to 22
Configuration
11" W Top Center: (1) 16-1/8" D x 6" H, 23-1/4" W Center Bank: (2) 16-1/8" D x 1-7/8" H, (1) 16-1/8" D x 3-15/16" H, 5" W Left Bank: (3) 16-1/8" D x 1-7/8" H, 5" W Right Bank: (3) 16-1/8" D x 1-7/8" H
Storage Capacity
6,337 cu. in.
Series
44
Tool Box Duty Rating
Heavy Duty
Drawer Capacity
100 lb.
Handle Design
Folding Side
For Use With
44 Series Roller Cabinets
Locking System
Tubular Key Lock
Number of Handles
2
Drawer Color
Black
Finish
Gloss
Load Rating
450 lb.
Drawer Slides
Ball Bearing

Description

Top Chest, Drawer Color Black, Features Aluminum Drawer Pulls, Full Extension Drawers, Includes Drawer Liners, Locking System Tubular Key Lock, Number of Drawers 10, Number of Handles 2, Series 44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.