This item is Discontinued.

Proto 45 Top chest, 6 Drawer, Black, Steel, 34" W x 25" D x 27" H J453427-6BK

45 Top chest, 6 Drawer, Black, Steel, 34" W x 25" D x 27" H (Discontinued)

  • Mfr # J453427-6BK
  • Zoro # G0454310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J453427-6BK
Zoro #
G0454310
UPC #
076174407679
Country of Origin
United States

Dimensions

Width
34"
Depth
25"
Height
27"

Details

Item
Top chest
Number of Drawers
6
Color
Black
Material
Steel
Includes
Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers
Drawer Slides
Ball Bearing
Drawer Capacity
125 lb.
For Use With
45 Series Cabinets
Handle Design
Aluminum, Full-Width
Tool Storage Type Included
Top Tool Chest
Series
45
Gauge
20 to 22
Tool Box Duty Rating
Heavy Duty
Drawer Color
Black
Configuration
27-3/4" W Compartment 23-1/4" D x 5-1/4" H, 28" W Center Bank (4) 23" D x 1-3/4" H, (2) 23" D x 3" H
Load Rating
280 lb.
Locking System
Tubular Key Lock
Number of Handles
0
Storage Capacity
11,662 cu. in.
Finish
Gloss

Description

Top Chest, Drawer Color Black, Features Aluminum Drawer Pulls, Full Extension Drawers, Includes Drawer Liners, Locking System Tubular Key Lock, Number of Drawers 6, Number of Handles 0, Series 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.