This item is Discontinued.

Proto 45 Top chest, 5 Drawer, Red, Steel, 34" W x 25" D x 27" H J453427-5RD

45 Top chest, 5 Drawer, Red, Steel, 34" W x 25" D x 27" H (Discontinued)

  • Mfr # J453427-5RD
  • Zoro # G2128336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J453427-5RD
Zoro #
G2128336
UPC #
076174407457
Country of Origin
Unknown

Dimensions

Width
34"
Depth
25"
Height
27"

Details

Item
Top chest
Number of Drawers
5
Color
Red
Material
Steel
Includes
Drawer Liners
Features
Aluminum Drawer Pulls, Full Extension Drawers
Drawer Slides
Ball Bearing
Series
45
Locking System
Tubular Key Lock
Handle Design
Aluminum, Full-Width
Storage Capacity
11,662 cu. in.
Drawer Color
Red
Gauge
20 to 22
Finish
Powder Coated
For Use With
45 Series Cabinets
Tool Storage Type Included
Top Tool Chest
Configuration
27-3/4" W Compartment 23-1/4" D x 5-1/4" H, 28" W Center Bank (3) 23" D x 1-3/4" H, (2) 23" D x 4" H
Tool Box Duty Rating
Heavy Duty
Load Rating
280 lb.
Drawer Capacity
125 lb.
Number of Handles
0

Description

Top Chest, Drawer Color Red, Features Aluminum Drawer Pulls, Full Extension Drawers, Includes Drawer Liners, Locking System Tubular Key Lock, Number of Drawers 5, Number of Handles 0, Series 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.